Rustins Quick Dry Poly Varnish Gloss Clear - 250ml

Order Code: ZT5469361S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.276%
10 +£10.5512%


Description

A water-based non-yellowing polyurethane varnish that is tough and durable and will resist cracking peeling and blistering. Can be used on bare wood hardboard MDF unsealed cork. For interior and exterior use. Long lasting wood protection. For all types of interior and exterior wood. Low odour & non toxic. Enhances the beauty of wood. Resists alcohol & boiling water.  

See full description
Specifications for Rustins Quick Dry Poly Varnish Gloss Clear - 250ml
  • Colour
    Transparent
  • Product Type
    Polyurethane Varnish
  • Finish
    Gloss
  • Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome