Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welding Parts & Supplies
Accessory Kits
Head 20 mm for Soldamatic 64317
By EGA Master
Order Code:
ZT3280948S
£59.99
each
Inc VAT (20%)
£119.98 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
119.98
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/accessory-kits/head-20-mm-for-soldamatic-64317/p/ZT3280948S
Add to quotation
View all Accessory Kits
Description
HEAD 20 MM FOR SOLDAMATIC
Tags:
#BulkDiscount
Specifications
Specifications for Head 20 mm for Soldamatic 64317
Diameter
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome