05705 T1400 ARC Inverter Welder 140A (Ready to Weld Package) 230V

Order Code: ZT1415144X

£142.99 Inc VAT (20%)


Description

The T1400 MMA ARC Welder SIP is lightweight and compact and comes with electrode holder and earth clamp leads. Generator friendly, this welder can weld metal with a thickness of approx 1.5 mm to 7mm and will use electrodes with the diameter of 1.6mm to 3.2mm.
The welder runs on a 230V (13amp) electricity supply and boasts a current output of 10 - 140amps with a duty cycle @ 20% of 140amps. Features dinse sockets, anti-stick circuitry and will utilise a scratch-TIG start function. Features a thermal overload protection and on demand cooling fan for optimal performance. Lightweight at 3.8kg the welder can be moved around the workshop or garage with ease.

Features and Benefits:
■ Requires 230V (13amp) input supply.
■ Lightweight and Portable.
■ Generator friendly.
■ On-demand fan cooling for a longer run time and improved performance.
■ Reliable scratch TIG start function
■ Anti-stick circuitry
■ Ease of use
■ Thermal overload protection
■ EMC filter included as standard

See full description
Specifications for 05705 T1400 ARC Inverter Welder 140A (Ready to Weld Package) 230V
  • Output Current Range
    10 to 140A
  • Frequency
    50/60Hz
  • Standards Met
    CE Approved
  • Fuse Rating
    13A
  • Insulation
    Class H
  • Model
    T1400
  • Duty Cycle
    81amps@60%
    140amps@20%
    63amps@100%
  • Ingress Protection Rating
    IP21S
  • Includes
    T1400 ARC Inverter
    2m Earth Cable with Earth Clamp
    Instruction Manual
    2m Welding Cable with Electrode Holder
  • MFR Part No.
    05705
  • Input Voltage
    230V
  • Electrode Size
    1.6 to 3.2mm
  • Maximum Open Circuit Voltage
    68V
  • Phase
    1
  • Plate Thickness
    1.5 - 7.0mm
  • Dimensions (L x W x H)
    310 x 210 x 440mm
  • Manufacturer Guarantee
    1 Year Manufacturer's Guarantee (T&Cs Apply)
  • Weight
    3.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome