05707 T1600 MMA ARC Inverter Welder 160A (Ready to Weld Package) 230V

Order Code: ZT1415146X

£149.99 Inc VAT (20%)

Currently unavailable

Description

The T1600 MMA ARC Welder SIP is lightweight and compact and comes with electrode holder and earth clamp leads. Generator friendly, this welder can weld metal with a thickness of approx 1.5 mm to 8mm and will use electrodes with the diameter of 1.6mm to 4.0mm. The welder runs on a 230V (13amp) electricity supply and boasts a current output of 20 - 160amps with a duty cycle @ 20% of 160amps. Features dinse sockets, anti-stick circuitry and will utilise a scratch-TIG start function. Features a thermal overload protection and on demand cooling fan for optimal performance. Lightweight at 3.8kg the welder can be moved around the workshop or garage with ease.

Machine Features:
■ Requires 230V (13amp) input supply.
■ Lightweight and Portable.
■ Generator friendly.
■ On-demand fan cooling for a longer run time and improved performance.
■ Reliable scratch TIG start function
■ Anti-stick circuitry
■ Ease of use
■ Thermal overload protection
■ EMC filter included as standard

See full description
Specifications for 05707 T1600 MMA ARC Inverter Welder 160A (Ready to Weld Package) 230V
  • Model
    T1600
  • Ingress Protection Rating
    IP21S
  • Plate Thickness
    1.5 - 8.0mm
  • Duty Cycle
    160mp@20%
  • Input Voltage
    230V
  • Phase
    1
  • MFR Part No.
    05707
  • Output Current Range
    20 to 160A
  • Maximum Open Circuit Voltage
    68V
  • Frequency
    50/60Hz
  • Electrode Size
    1.6-4.0mm
  • Weight
    3.8kg
  • Insulation
    Class H
  • Manufacturer Guarantee
    1 Year Manufacturer's Guarantee (T&Cs Apply)
  • Standards Met
    CE Approved
  • Fuse Rating
    13A