230V 160A ARC Welder - 71090-DP

230V 160A ARC Welder - 71090-DP

Order Code: ZT2748995S

£129.99 Inc VAT (20%)


Description

This ARC welder offers high performance with thermal overload protection. It includes stepless welding control to allow fine adjustment of current. Robust lightweight construction to make it portable, complete with carry handle.|1 x Electrode holder, 200A 1 x Earth clamp, 300A 1 x Chipping hammer/wire brush1 x Face mask|Output amperage range60 - 160APhaseSingle 230VInput current16ADuty cycle10% @ 160AElectrode size1.6mm - 4.0mmDimensions470 x 240 x 320mmWeight14kg

See full description
Specifications for 230V 160A ARC Welder - 71090-DP
  • Weight
    14kg
  • Phase
    Single
  • Input Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome