ESAB OK Pipeweld 6010 Plus Mild Steel Electrodes - E6010 - All Sizes - 3.2 x 350mm

ESAB OK Pipeweld 6010 Plus Mild Steel Electrodes - E6010 - All Sizes - 3.2 x 350mm

Order Code: ZT5732702SCopy

£459.99 Inc VAT (20%)


Description

Benefits:

Increased productivity: Achieve deep penetration in all positions for faster weld completion
Exceptional weld quality: Produce welds with good mechanical properties, even in difficult conditions
Easy to use: Suitable for welders of all skill levels
Reduced rework: Fast-freezing slag minimises cleaning time and ensures clean welds
Versatility: Weld a wide variety of pipe steels

Achieve Superior Welds on Pipes and Pipelines
Weld with confidence and achieve superior results on pipes and pipelines with the ESAB OK Pipeweld 6010 Plus Mild Steel Electrodes. Designed for all-position welding using conventional and stovepipe techniques, these electrodes provide exceptional deep penetration, making them ideal for challenging projects. Whether you're working on pipelines, pressure vessels, or other demanding applications, ESAB OK Pipeweld 6010 Plus electrodes deliver the performance and reliability you need to get the job done right.

Features

Cellulosic-coated: Ensures deep penetration in all positions, particularly vertical down
All-position welding: Suitable for welding in flat, horizontal, vertical up, vertical down, and overhead positions
DC+ operation: Recommended for easier control and weld stability
Suitable for a wide range of pipe steels: API 5L up to X56, root pass up to X80
Easy slag removal: Fast-freezing slag for efficient cleaning and minimal rework
Excellent weld quality: Delivers welds with good mechanical properties, even in high or low-temperature environments, high humidity, or challenging positions

Ordering

























DescriptionPart No.PIPEWELD 6010 PLUS 5.0x350mm *2P60503B40PIPEWELD 6010 PLUS 3.2x350mm2P60323B40PIPEWELD 6010 PLUS 4.0x350mm*2P60403B40PIPEWELD 6010 PLUS 2.5x350mm*2P60253B40
* Please contact us for a quote.

Applications
Pipe and pipeline welding
Pressure vessel fabrication
Structural steel welding
Shipbuilding and repair
Offshore construction

Specifications











ClassificationsSFA/AWS A5.1 : E6010
EN ISO 2560-A : E 38 2 C 21ApprovalsFBTS : E 6010
Approvals are based on factory location. Please contact ESAB for more information.















Welding CurrentDC+ Alloy TypeCarbon ManganeseCoating TypeCellulosic covering























Typical Tensile PropertiesConditionYield StrengthTensile StrengthElongationAWSAs Welded480 MPa 590 MPa 22 %


























Typical Charpy V-Notch PropertiesConditionTesting TemperatureImpact ValueAWSAs Welded-30 °C 40 J As Welded-20 °C 50 J


















Typical Weld Metal Analysis %CMnSi0.110.440.13





















































Deposition DataDiameterCurrentVoltageDeposition Efficiency Number of electrodes/kg weld metalBurn-off Time/ElectrodeDeposition Rate @ 90% I max2.5 x 350.0 mm
60-80 A34 V79 %10054 sec0.7 kg/h
3.2 x 350.0 mm
75-130 A25 V69 %6757 sec1.0 kg/h
4.0 x 350.0 mm
100-190 A30 V63 %5058 sec1.2 kg/h
5.0 x 350.0 mm
160-240 A28 V71 %2965 sec1.9 kg/h

Take your pipe welding projects to the next level with ESAB OK Pipeweld 6010 Plus Mild Steel Electrodes. Order yours today from Express Weldcare Services !

See full description
Specifications for ESAB OK Pipeweld 6010 Plus Mild Steel Electrodes - E6010 - All Sizes - 3.2 x 350mm
  • Diameter
    3.2 x 350mm
  • Product Type
    Mild Steel Electrodes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome