Weld Star ArcTrode E6013 Rutile-Cellulosic RC Welding Sticks - 2.5mm

Weld Star ArcTrode E6013 Rutile-Cellulosic RC Welding Sticks - 2.5mm

Order Code: ZT5732665SCopy

£54.99 Inc VAT (20%)
£61.9911% off


Description

Benefits

Versatile and reliable for a wide range of applications
Easy to use and produce high-quality welds
Excellent arc stability and low spatter
Smooth weld bead appearance
Self-releasing slag for easy cleanup

Weld Star ArcTrode E6013 RC Welding Sticks are all-position, general-purpose welding electrodes that are perfect for a wide range of applications, including:

Fabrication: Weld Star E6013 RC electrodes are ideal for welding mild steel and low-alloy steels in all positions. They are commonly used in fabrication shops to weld structural steel, sheet metal, and pipe.
Maintenance and Repair: Weld Star E6013 RC electrodes are also a popular choice for maintenance and repair welding. They are easy to use and produce high-quality welds, making them ideal for a variety of tasks, such as welding farm equipment, heavy machinery, and automotive parts.

Weld Star E6013 RC electrodes are known for their excellent arc stability, low spatter, and smooth weld bead appearance. They also produce a self-releasing slag that is easy to remove, making cleanup a breeze.

If you are looking for a versatile and reliable welding electrode, Weld Star ArcTrode E6013 RC Welding Sticks are a great option. They are perfect for a wide range of applications and produce high-quality welds that are easy to clean up.

Features
All-position welding
General purpose
Excellent arc stability
Low spatter
Smooth weld bead appearance
Self-releasing slag

Applications
Fabrication
Maintenance and Repair

Ordering





















DescriptionPart No.ArcTrode E6013 RC 2.5mm - 5kg8011100200ArcTrode E6013 RC 3.2mm - 5kg8011100203ArcTrode E6013 RC 4.0mm - 5kg8011100206

See full description
Specifications for Weld Star ArcTrode E6013 Rutile-Cellulosic RC Welding Sticks - 2.5mm
  • Weight
    5kg
  • Diameter
    2.5mm
  • Product Type
    Welding Sticks