2295 Easyjet Fixed Burner Semi-professional Blow Torch with Powergas Cartridge - 229501
0
1

2295 Easyjet Fixed Burner Semi-professional Blow Torch with Powergas Cartridge - 229501

Order Code: ZT1000301XCopy

£75.99 Inc VAT (20%)


Description

Frequently used by professionals and do-it-yourself. For soft soldering, small brazing, paint stripping and other heating applications.

P229501
Work pressure: 1bar.
Gas consumption: 70g/h .
Effect: 900W.
Use only with Powergascartridge P2204CA.

P2294 & P229301X
Burner diameter: 17mm.
Pressure: 3bar.
Gas consumption: 180g/h.
Effect: 2.3kW.
Soft soldering max Ø: 28mm .
Brazing max Ø: 12mm.
For use with Powergas cartridge P2203CA.

See full description
Specifications for 2295 Easyjet Fixed Burner Semi-professional Blow Torch with Powergas Cartridge - 229501
  • Gas Consumption
    70g/hr
  • Application Guide
    For soft soldering, small brazing, paint stripping and other heating applications.
  • Gas Cartridge Connection
    EU (7/16in)
  • Burner Diameter
    16mm
  • Fuel Type
    Powergas (Propane/Butane)
  • MFR Part No.
    229501
  • Product Type
    Gas Torch
  • Series
    Easyjet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome