Universal Acetylene Propane Cutting Torch - 850mm

Order Code: ZT5368769S

850mm
£199.99 Inc VAT (20%)


Description

Benefits

Clean and precise cuts
Lightweight and well-balanced design
Easy to operate and maintain
Durable construction for long-lasting use
Works with both acetylene and propane
Expands functionality with various attachments

GCE Universal Acetylene Propane Cutting Torch: Power, Precision, and Versatility for Your Metalworking Projects

Take your metal cutting to the next level with the GCE Universal Acetylene Propane Cutting Torch. This industry-standard torch, trusted by professionals and DIY enthusiasts alike, delivers exceptional performance for a wide range of cutting applications.

Features
Durable construction: Engineered from solid brass stampings and silver soldered joints, this torch provides a lightweight design without sacrificing strength
Reliable performance: The GCE torch is built to withstand the demands of everyday use, ensuring smooth operation and consistent cuts
Safety first: The forward-mounted valves and cutting lever enhance operator safety, while the nozzle mix principle minimises the risk of backfire and flashback
Fuel flexibility: The GCE torch seamlessly works with both acetylene and propane fuels, offering adaptability to your project needs
Wide range of cutting capacities: Depending on the chosen cutting nozzle, achieve clean cuts through mild steel, stainless steel, and other metals with thicknesses ranging from thin sheets to heavy plates
Expandable functionality: This torch is compatible with a vast array of attachments (sold separately) for heating, gouging, sheet metal work, and circle cutting, transforming it into a multi-purpose metalworking powerhouse

Applications
Straight cutting: Mild steel, stainless steel, aluminium, and other metals
Bevel cutting: Creating angled edges for welding preparations
Gouging: Removing unwanted metal or weld defects
Scrap removal: Dismantling or separating scrap metal pieces
Piercing: Creating clean holes in metal plates. (Requires specific technique
Light heating applications: Preheating metal for welding or brazing (may require a heating tip)

Elevate your metal cutting experience. Order your GCE Universal Acetylene Propane Cutting Torch today!

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome