Universal Acetylene Propane Cutting Torch - 920mm 75 Degree

Universal Acetylene Propane Cutting Torch - 920mm 75 Degree

Order Code: ZT5368950SCopy

£199.99 Inc VAT (20%)


Description

Benefits

Clean and precise cuts
Lightweight and well-balanced design
Easy to operate and maintain
Durable construction for long-lasting use
Works with both acetylene and propane
Expands functionality with various attachments

GCE Universal Acetylene Propane Cutting Torch: Power, Precision, and Versatility for Your Metalworking Projects

Take your metal cutting to the next level with the GCE Universal Acetylene Propane Cutting Torch. This industry-standard torch, trusted by professionals and DIY enthusiasts alike, delivers exceptional performance for a wide range of cutting applications.

Features
Durable construction: Engineered from solid brass stampings and silver soldered joints, this torch provides a lightweight design without sacrificing strength
Reliable performance: The GCE torch is built to withstand the demands of everyday use, ensuring smooth operation and consistent cuts
Safety first: The forward-mounted valves and cutting lever enhance operator safety, while the nozzle mix principle minimises the risk of backfire and flashback
Fuel flexibility: The GCE torch seamlessly works with both acetylene and propane fuels, offering adaptability to your project needs
Wide range of cutting capacities: Depending on the chosen cutting nozzle, achieve clean cuts through mild steel, stainless steel, and other metals with thicknesses ranging from thin sheets to heavy plates
Expandable functionality: This torch is compatible with a vast array of attachments (sold separately) for heating, gouging, sheet metal work, and circle cutting, transforming it into a multi-purpose metalworking powerhouse

Applications
Straight cutting: Mild steel, stainless steel, aluminium, and other metals
Bevel cutting: Creating angled edges for welding preparations
Gouging: Removing unwanted metal or weld defects
Scrap removal: Dismantling or separating scrap metal pieces
Piercing: Creating clean holes in metal plates. (Requires specific technique
Light heating applications: Preheating metal for welding or brazing (may require a heating tip)

Elevate your metal cutting experience. Order your GCE Universal Acetylene Propane Cutting Torch today!

See full description
Specifications for Universal Acetylene Propane Cutting Torch - 920mm 75 Degree
  • Length
    920mm