Butane Indexing Soldering Iron 3-in-1

Butane Indexing Soldering Iron 3-in-1

Order Code: ZT1427113SCopy

£44.99 Inc VAT (20%)

Currently unavailable

Description

One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
3-in-1 Device that can be used for heating, soldering and shrinking.
Fitted with indexing head for three different positions as well as magnetic stand.
Powered by butane (lighter fuel) and features a piezoelectric ignition switch.
Viewing window at bottom of device to monitor fuel.
Flame temperature 1300°C, soldering temperature 450°C and hot air temperature 600°C (Approximately).
60-75 Minute run time with 30ml fuel capacity.

See full description
Specifications for Butane Indexing Soldering Iron 3-in-1
  • MFR Part No.
    AK2970
  • Weight
    0.16kg
  • Height
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome