10 Tonne HyDriveaulic Bench Press

10 Tonne HyDriveaulic Bench Press

Order Code: ZT3739319S

£399.99 Inc VAT (20%)


Description

10 tonne bench press fitted with ram pressure gauge (filled with glycerine for easy reading) and smooth hydraulic hand pump action to ensure precise force application. Steel frame construction with 135mm cylinder stroke, ideal for automotive garage and engineering workshops for bending or pressing out ball joints, U joints, pulleys etc. Supplied with heavy duty pressing blocks. Manufactured according CE, TUV and GS safety standards.
Specification:

- Capacity - 10 tonne
- Working range - 220-470mm
- Cylinder stroke - 145mm
- Cylinder diameter - 50mm
- Ram to bedplate - 120mm
- Overall dimensions - (D) 500x (W) 570x (H) 1050mm (excluding pump)

See full description
Specifications for 10 Tonne HyDriveaulic Bench Press
  • Product Type
    Bench Press
  • Capacity
    10Tonne
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome