0
1
2
3

Fume Eliminator 24/7 Portable Welding Fume Extractor - Three Phase - 2.5kW - 2x Auto Start Stop Cable

Order Code: ZT5538341S

£9,399.99 Inc VAT (20%)


Description

Benefits

Improved welder health and safety: Protects against respiratory problems and long-term health risks
Enhanced productivity: Reduces welder fatigue and discomfort, leading to increased output
Reduced operating costs: Minimises filter replacements and energy consumption
Clean work environment: Eliminates fumes and smoke, improving overall air quality
Compliance with regulations: Meets relevant safety standards for fume extraction.

Breathe Easy, Weld Efficiently: Introducing the Nederman Fume Eliminator 24/7
Concerned about harmful welding fumes impacting your health and productivity? Look no further than the Nederman Fume Eliminator 24/7, the industry's leading solution for continuous, source-capture fume extraction. This powerful yet portable unit effectively protects welders from harmful airborne contaminants, ensuring a safer and more productive

Features
Continuous run motor: Ensures uninterrupted fume extraction during long welding shifts
Automatic filter cleaning: Maintains optimal airflow and filter life for minimal maintenance
W3 approval: Guarantees safe re-circulation of filtered air, even with high-alloy steel particulates
Mobile design: Offers easy manoeuvrability and positioning near welding stations
Multiple configurations: Available for single or dual welder applications.

Ordering
Part No.
Description
676000100
Fume Eliminator 24/7 Package - 240v - 1.5kw - Single Phase - Including Auto Start Stop Cable - 5m x 51mm Hose Coupler
676000101
Fume Eliminator 24/7 Package - 415v - 1.5kw - 3 Phase - Including Auto Start Stop Cable - 5m x 51mm Hose Coupler
676000102
Fume Eliminator 24/7 Package - 415v - 2.5kw - 3 Phase - Including 2 x Auto Start Stop Cable - 2 x 5m x 51mm Hose, Couplers Ball Valves
676000103
Fume Eliminator 24/7 Package - 415v - 2.5kw - 3 Phase - Including Auto Start Stop Cable - 5m x 51mm Hose Couplers

Resources
Fume Eliminator 24/7 Sales Leaflet
Fume Eliminator 24/7 Datasheet
Fume Eliminator 24/7 Operating Manual
Manufacturer's Product Page

Is the Fume Eliminator 24/7 powerful enough for my heavy-duty welding applications? This depends on your specific needs. The unit boasts a continuous run motor and high airflow rate, but it’s crucial to check the technical specifications for its suitability based on your welding type, material thickness, and duty cycle. Consider contacting Nederman directly for expert advice.

How long does the filter last and how easy is it to replace?Filter life depends on usage and fume type. The Fume Eliminator 24/7 features an automatic cleaning system for extended life, and filter replacement is designed to be simple with accessible cartridge design. Consult the user manual for specific instructions and estimated lifespan based on your application.

Is the unit truly portable, and what's the reach of the extraction arm?Portability is a key feature, with wheels for easy movement. The arm length varies depending on model, typically ranging from 2-4 meters. Ensure the chosen model provides sufficient reach for your welding area.

What safety certifications does the Fume Eliminator 24/7 have, and how does it handle sparks and fire risks?Look for certifications like W3 for safe re-circulation and compliance with relevant standards. The unit typically features spark traps and flame-retardant materials for added safety. Refer to the product datasheet for detailed safety specifications.

This depends on your specific needs. The unit boasts a continuous run motor and high airflow rate, but it's crucial to check the technical specifications for its suitability based on your welding type, material thickness, and duty cycle. Consider contacting Nederman directly for expert advice.

Filter life depends on usage and fume type. The Fume Eliminator 24/7 features an automatic cleaning system for extended life, and filter replacement is designed to be simple with accessible cartridge design. Consult the user manual for specific instructions and estimated lifespan based on your application.

Portability is a key feature, with wheels for easy movement. The arm length varies depending on model, typically ranging from 2-4 meters. Ensure the chosen model provides sufficient reach for your welding area.

Look for certifications like W3 for safe re-circulation and compliance with relevant standards. The unit typically features spark traps and flame-retardant materials for added safety. Refer to the product datasheet for detailed safety specifications.

See full description
Specifications for Fume Eliminator 24/7 Portable Welding Fume Extractor - Three Phase - 2.5kW - 2x Auto Start Stop Cable
  • Power Supply
    Three Phase
  • Voltage
    415v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome