Nex MD Welding Fume Extractor Arm - 2m

Nex MD Welding Fume Extractor Arm - 2m

Order Code: ZT5538340S

£1,349.99 Inc VAT (20%)


Description

The Nederman NEX MD Fume Extraction Arm is your essential tool for creating a safe and efficient welding environment. Engineered with precision and built to last, this flexible extraction arm effectively captures harmful fumes, smoke, and dust generated during welding processes. Whether you're working with a 2m, 3m, 4m, or 5m reach, this versatile arm adapts to your workspace for optimal performance.

Invest in the health and well-being of your team while boosting productivity with the Nederman NEX MD Fume Extraction Arm. Experience the difference clean air can make in your workshop today.

Features
Flexible Arm Design: Easily maneuver the extraction arm to target fumes at the source, ensuring maximum efficiency
Durable Construction: Built to withstand the rigors of industrial environments, providing long-lasting performance
Customisable Lengths: Choose the perfect arm length (2m, 3m, 4m, or 5m) to suit your workspace and welding applications
Efficient Fume Capture: Powerful suction effectively removes harmful fumes, smoke, and dust from the breathing zone
Easy Installation and Maintenance: Simple setup and minimal upkeep for hassle-free operation

Applications
MIG welding
TIG welding
Stick welding
Plasma cutting
Grinding and polishing

Ordering
Part No.
Description
10561032
2m
10561132
3m
10561232
4m
10561332
5m

Specifications
Technical data
Certifications
CE
Standard
ISO 21904
Noise level (dB (A))
66
Installation
Indoor
Fume temperature
Max 70° C (158 F)
Extraction arm diameter (mm)
160
Airflow (m³/h)
1300
Colour
Blue

Spares Accessories
10361560 - Transformer 230/250 V to 24 V. 75 VA.
10363189 - Transformer 230/250 V to 24 V. 25 VA.
10372215 - Wall bracket for fume extractor, 2m, 3m
10372722 - Wall bracket for 4-5 m NEX arms
10375373 - Airflow indicator 500-4500 Pa
10375374 - Airflow indicator 40-600 Pa
10376923 - LED Light kit and fan start NEX MD
10376969 - LED lamp for fume extractor (replacement)
10510332 - Kit extension NEX MD/HD 1m
10510432 - Kit extension NEX MD/HD 2m
10512732 - Support 1m NEX
10512832 - Support 2m NEX
10551335 - Spark protection for Original/NEX MD-hood

Resources
Datasheet
User Manual
Manufacturer's Product Page

Don't compromise the health and safety of your welding team. Order the Nederman NEX MD Fume Extraction Arm today and create a cleaner, safer, and more productive workspace. Contact our experts for personalised assistance and to find the perfect arm length for your needs.

See full description
Specifications for Nex MD Welding Fume Extractor Arm - 2m
  • Product Type
    Fume Extraction Arm
  • Colour
    Blue
  • Extractor Arm Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome