Original Extraction Arm Kit - 3m, 230/240v

Order Code: ZT5538343S

£3,999.99 Inc VAT (20%)


Description

Benefits

Improved air quality: Breathe easier and protect your health from harmful airborne contaminants
Enhanced safety: Reduces exposure to fumes and dust, minimising respiratory risks
Increased productivity: Improved visibility and reduced worker fatigue for a more efficient work environment
Versatility: Adaptable to various applications and workspace configurations
Durability: Built to last, offering a long-lasting and cost-effective solution

Tired of harmful fumes and dust plaguing your workspace? The Nederman Original Extraction Arm Kit is your one-stop solution for a cleaner, healthier, and more productive environment.

This industry-leading kit is meticulously designed to capture and remove airborne contaminants like welding smoke, fumes, and dust, effectively safeguarding your health and ensuring optimal working conditions.

The Nederman Original Extraction Arm Kit boasts a sleek, ergonomic design for effortless positioning and unmatched manoeuvrability. Its powerful extraction arm, available in lengths from 2 to 4 meters, extends far and wide, capturing pollutants at their source. The integrated 360-degree swivel joint and smooth-gliding arm sections guarantee maximum flexibility, allowing you to reach even the most hard-to-access areas.

Features
High-performance extraction: Efficiently removes welding smoke, fumes, and dust, creating a safer and healthier work environment
Unmatched flexibility: 360-degree swivel joint and smooth-gliding arm sections for effortless positioning and precise fume capture
Multiple mounting options: Ceiling, wall, bench, or extension bracket mounting for adaptable installation in any workspace
Convenient controls: Integrated buttons for easy lighting and fan control, maximising user comfort
Durable construction: Built with high-quality materials for long-lasting performance and reliability
Wide range of accessories: Customisable with hoods, filters, and extension arms for specific applications

Ordering
Part No.
Description
67601290
2m Original Arm kit - Including N16 Single Phase 0.55kw 230v fan, wall bracket and starter
67601339
2m Original Arm Kit - Including N16 Three Phase 0.55kw 415v fan, wall bracket and starter
67601291
3m Original Arm kit - Including N24 Single Phase 0.75kw 230v fan, wall bracket and starter
67601340
3m Original Arm Kit - Including N24 Three Phase 0.90kw 415v fan, wall bracket and starter
67601292
4m Original Arm kit - Including N24 Single Phase 0.75kw 230v fan, wall bracket and starter
67601341
4m Original Arm Kit - Including N24 Three Phase 0.90kw 415v fan, wall bracket and starter

See full description
Specifications for Original Extraction Arm Kit - 3m, 230/240v
  • Product Type
    Extraction Arm Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome