Benefits
Improved Efficiency: Minimised pressure loss translates to better welding fume and dust extraction system performance
Enhanced Productivity: Reduced downtime for maintenance and system cleaning
Optimised Workflows: Streamlined fume and dust capturing for a cleaner and safer work environment
Durable Performance: Long-lasting construction ensures reliable operation for years to come
Versatile Applications: Suitable for a wide range of industrial extraction needs
Nederman QF Duct Inlet Transition 90deg - 250mm to 315mm: Enhance Efficiency in Your Extraction System
Streamline airflow and optimise welding fume and dust capturing capabilities with the Nederman QF Duct Inlet Transition 90deg - 250mm to 315mm. This expertly designed component ensures a smooth 90-degree bend in your fume extraction system's ductwork, minimising pressure loss and maximising efficiency.
Features
Durable Construction: Fabricated from high-quality, wear-resistant materials to withstand demanding industrial environments
Optimised Design: Engineered for minimal pressure drop, ensuring optimal airflow throughout your extraction system
Simple Installation: Effortless integration into existing ductwork for minimal downtime during installation
Space-saving Design: Compact profile allows for installation in areas with limited space constraints
Precise Fitment: Designed to perfectly match Nederman ductwork with 250mm inlet and 315mm outlet diameters
Applications
Woodworking: Efficient dust extraction from sanding, sawing, and other woodworking processes
Metalworking: Effective capture of welding fume and debris from grinding, welding, and cutting operations
Pharmaceutical Manufacturing: Maintaining a clean and controlled environment for critical processes
Food and Beverage Production: Ensuring hygiene and safety by effectively removing airborne contaminants
Chemical Processing: Safe dust collection for a healthy and compliant work environment
Ordering
Part No.
Description
7945587
250mm diameter
7945586
315mm diameter
Resources
Nederman Welding Thermal Cutting Brochure
Manufacturer's Product Page
Don't compromise on efficiency in your fume and dust extraction system. Invest in the Nederman QF Duct Inlet Transition 90deg - 250mm to 315mm today and experience the difference.