Standard Welding Fume Extractor Arm - 3m

Standard Welding Fume Extractor Arm - 3m

Order Code: ZT5538347S

£899.99 Inc VAT (20%)


Description

Benefits

Improves air quality and worker health
Reduces the risk of respiratory diseases
Enhances employee morale and productivity
Creates a safer and cleaner work environment
Complies with occupational health and safety regulations
Extends the life of equipment by preventing dust buildup
Improves overall shop efficiency

Protect your workforce and maintain a clean, safe welding environment with the Nederman Standard Fume Extraction Arm. This versatile and durable arm is designed to efficiently capture harmful fumes, smoke, and dust generated from welding, grinding, and other industrial processes.

Engineered with precision and built to last, the Nederman extraction arm offers optimal performance and flexibility. Its adjustable design allows for easy positioning and maneuverability, ensuring maximum coverage of your workspace. With lengths ranging from 2m to 4m, you can select the perfect arm to suit your specific needs and workspace dimensions.

Invest in the health and safety of your employees while enhancing productivity and efficiency. Choose the Nederman Standard Fume Extraction Arm and create a healthier working environment for everyone.

Features
Adjustable and Flexible: Easily position the arm to capture fumes from various angles and work areas
Durable Construction: Built to withstand the rigors of industrial environments
Efficient Extraction: Effectively removes harmful contaminants from the air
Customisable Lengths: Choose from 2m, 3m, or 4m options to match your workspace
Easy Installation: Quick and hassle-free setup

Applications
Welding shops
Fabrication facilities
Metalworking industries
Grinding and polishing operations
Automotive repair shops
Industrial maintenance

Ordering
Part No.
Description
10500238
2m
10500338
3m
10500538
4m*
* Additional wall bracket required. Swivels 360 degrees.

Specifications
Technical data
Certifications
CE
Standard
ISO 21904
Noise level (dB (A))
67
Installation
Indoor

Fume temperature
Max 70º Celsius
Extraction arm diameter (mm)
160
Airflow (m³/h)
600 - 900
Colour
Blue
Diameter, hose (mm)
160

Spares Accessories
10374218 - Fan bracket for standard arm
10500438 - Damper for Standard arm
10550635 - Wall bracket for extraction arm

Resources
Datasheet
User Manual
Manufacturer's Product Page

Protect your team and optimise your workspace with the Nederman Standard Fume Extraction Arm. Order yours today and experience the difference a clean and safe environment can make.

See full description
Specifications for Standard Welding Fume Extractor Arm - 3m
  • Standards Met
    CE
  • Colour
    Blue
  • Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome