135/01 Triple Headed Extended Torch Kit with Armrest

Order Code: ZT1000347X

£229.99 Inc VAT (20%)


Description

Triple headed extended torch kits all come assembled and ready for use. The extra long handle has an armrest for added comfort. Made of robust steel with a standard needle on/off valve. Multiple Burner Adaptors - Allow two or three burners to be attached to Extended torch handle No. 1345.

• Handle length 1.06m (42"). Overall length with burners 1.3m (50").

• 1345 - Extended Torch Handle with arm rest. Standard needle valve. Takes any of the standard burners and can be used in conjunction with multiple burner adaptors 1122 and 1123.

• 1123 - Trident Burner Adaptor, Length 120mm, Burner spacing 125mm. Weight 250g.

See full description
Specifications for 135/01 Triple Headed Extended Torch Kit with Armrest
  • MFR Part No.
    135/01
  • Flame Dimensions
    e‡-155mm
    d-62mm
    c-350mm
  • Burner Dimensions
    a-110mm
    b-48mm
  • Kit Contents
    No.1299 4.8mm x 3m High Pressure Hose to BS. 3212/2
    No.1345 Handle
    No.1465 Bijou Regulator
    No.1123 Trident Adaptor
    No.1260 3 x Burner
    No.1324 'O' Clip x 2
  • Weight
    800gkg
  • Product Type
    Extended Torch Kit
  • Gas Type
    Propane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome