Powerjet with ULagas Cartridge In PowerCase - 253505

Order Code: ZT1415101X

£109.99each Inc VAT (20%)
£549.95 minimum order value

Minimum order quantity: 5.

Description

The Sievert 2535 Powerjet Kit is a powerful and efficient torch system with an ergonomic handle. It is both long lasting and reliable, as well as comfortable to grip. The automatic piezo ignition along with trigger on/off function helps to prevent LPG wastage. The anti-flare feature enables the torch to operate in all positions.

Applications include soldering/brazing, heating, precision work, shrinking and paint stripping, among many others. A foam insert enables the cartridge to be used upside down for longer periods.


Technical Specification:

• Gas Consumption: 170g/h at 2 bar.
• Effect: 2.2kW.
• Connection: EU Fits EN417 7/16in.

See full description
Specifications for Powerjet with ULagas Cartridge In PowerCase - 253505
  • Gas Type
    Ultragas - 2100°C
  • Kit Contents
    Cyclone Burner - 870601
    Foot Stand
    PowerCase - 253511
    Ultragas Cartridge 210g - 220583
    Powerjet for EN417 Cartridge
    Storage Space for an Extra Gas Cylinder
  • Burner Dimensions
    14mm
  • Product Type
    Powerjet
  • MFR Part No.
    253505

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome