Promatic Torch Kit - 336619

Order Code: ZT1415097X

£259.99 Inc VAT (20%)


Description

The Sievert Promatic Blowtorch Kit PAUTOKITX is a professional propane torch kit suitable for soft soldering, melting, brazing, and various heating requirements. Featuring the high quality Sievert 3366 Promatic Handle with piezo ignition and trigger function.

The kit also includes the Sievert 3343 standard 19mm Burner, featuring a brush type flame ideal for soft soldering and many heating applications. Also suitable for silver soldering at 615°C.

Handle Features

• Automatic Piezo Ignition
• Instant Trigger on/off function
• Valve for precise flame control
• Bayonet system for interchangeable burners
• Wide range of burners for all applications
• Designed for work in all weather
• Swivel hose connection
• Molded soft grip for comfort in use

Handle Technical Data

• Working pressure: 1.5-4 Bar
• Weight: 290g
• Torch Length: 180mm
• Hose Connection: 3/8" BSP LH

Burner Technical Data

Burner diameter: 19mm
Gas Consumption: 250g/h at 2 bar
Effect:3.2 kW:
Soft Soldering about 400°C Max. pipe diameter 32mm
Working Pressure: 2 bar

See full description
Specifications for Promatic Torch Kit - 336619
  • Product Type
    Promatic Torch Kit
  • MFR Part No.
    336619
  • Gas Type
    Propane/Butane
  • Kit Contents
    Gas Hose
    Standard Burner
    0.35-4 Bar Regulator
    3366 Promatic Handle
  • Burner Dimensions
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome