TT 6mm Flashback Arrestor - Oxygen (O2)

Order Code: ZT5368787S

£39.99 Inc VAT (20%)


Description

Benefits

Protects you from the dangers of flashbacks, providing peace of mind while you weld
Spend less time worrying about safety hazards and more time focusing on getting the job done
Knowing you have a reliable safety measure in place allows you to concentrate on your weld with confidence
Ensures your welding setup meets industry regulations and best practices

The Hi Lo TT 6mm Flashback Arrestor is a crucial safety device designed to safeguard you from a potentially dangerous situation: flashbacks. A flashback occurs when a flame travels back through the fuel gas line, towards the source. This can lead to an explosion, causing serious injury or property damage.

The Hi Lo TT 6mm Flashback Arrestor acts as a barrier, effectively stopping the flashback in its tracks. It's a small investment that can make a big difference in your safety.
Features

Compact and lightweight: The 6mm design ensures easy integration into your existing welding setup without adding bulk
Durable construction: Built to last with high-quality materials, the Hi Lo TT 6mm Flashback Arrestor can withstand the demands of even the most rigorous welding projects
Easy to install: Save time and frustration with a straightforward installation process that gets you welding safely and quickly
DIN EN ISO 5175-1 compliant: Manufactured to meet the highest safety standards, ensuring you have a reliable and trustworthy safety device
Suitable for fuel gas and oxygen applications: The Hi Lo TT 6mm Flashback Arrestor offers versatility for various welding projects

See full description
Specifications for TT 6mm Flashback Arrestor - Oxygen (O2)
  • Diameter
    6mm
  • Product Type
    Flashback Arrestor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome