0
1
2
3

Omega Yard 300 MIG & Stick Welder Pulse

Order Code: ZT5575071S

£5,999.99 Inc VAT (20%)
£6,799.9911.5% off


Description

Benefits

Increased productivity: High duty cycle and user-friendly controls
Enhanced weld quality: Precise control and advanced features
Reduced fatigue: Compact and lightweight design
Improved safety: Overheating and overvoltage protection
Unmatched versatility: Handles a wide range of applications and materials

Master Any Welding Challenge with the Migatronic Omega Yard 300 MIG Stick Welder
Unleash superior welding performance and conquer demanding projects with the Migatronic Omega Yard 300 MIG Stick Welder. This industrial-grade machine is meticulously engineered to excel in harsh environments, delivering exceptional results for professional welders, fabrication shops, and shipyard operations.

Built to Endure, Engineered to Excel

The Omega Yard 300 isn't your average MIG Stick welder. Its robust, impact-resistant cabinet and highly insulated electronics provide unwavering reliability, withstanding dust, moisture, and extreme temperatures with ease. The impressive high duty cycle ensures continuous welding operation, minimising downtime and maximising productivity.

Unmatched Versatility and Control

The Omega Yard 300 empowers you to tackle a wide range of welding applications. Effortlessly weld solid and cored wires, as well as Innershield wires (without gas) , with diameters up to 1.2mm on 5kg spools. Choose from three user-friendly control panel options: Basic for precise parameter adjustments, Synergic for a multitude of pre-programmed options, and Pulse for the ultimate control and finesse in creating high-quality welds.

Features
Three-phase MIG/MAG and MMA inverter technology for exceptional power and performance
Durable construction withstands harsh environments and demanding use
High duty cycle for extended welding periods without overheating
Choice of control panels: Basic, Synergic, or Pulse
Stable wire feeding: Tacho control and four-roll wire-feed system ensure consistent wire delivery
IGC® Intelligent Gas Control for optimal gas flow and weld quality (available on select models)
Multi-process capability: MIG/MAG, Stick (MMA) , and optional pulse welding functionality
Suitable for a wide range of materials: Steel, stainless steel, and aluminium (proper filler metals required)
User-friendly interface: Easy to operate for both experienced and novice welders

Applications
Structural steel fabrication
Shipbuilding
Offshore construction
Heavy machinery manufacturing
Pipeline construction
Bridge construction
Automotive manufacturing

What's In The Box
Migatronic Omega Yard 300 Inverter
8.5m mains supply cable
ML 300 TWIST 3m torch
3m earth cable with clamp
1.7m diffusion-slow gas hose
4-wheel wire drive rolls and handle

Ordering



Part No.
Description




79541747
Omega 300 Yard Basic


79541749
Omega 300 Yard Synergic


79541752
Omega 300 Yard Pulse




Specifications

























<table class="data-table"><thead><tr><th>
</th><th class="value-cell"><span class="header">300</span>
</th><th class="value-cell"><span class="header">300 BOOST (3 × 208 V - 3 × 230 V) </span>
</th><th class="value-cell"><span class="header">300 BOOST (3 × 400 V - 3 × 440 V) </span>


</th></tr></thead><tbody><tr><td><span>Current range</span>
</td><td class="value-cell">15-300 A
</td><td class="value-cell">15-300 A
</td><td class="value-cell">15-300 A

</td></tr><tr><td><span>Mains voltage +/- 15 %</span>
</td><td class="value-cell">3 × 400 V
</td><td class="value-cell">-
</td><td class="value-cell">-

</td></tr><tr><td><span>Mains voltage +/-10%</span>
</td><td class="value-cell">-
</td><td class="value-cell">3 × 208 V/3 × 230 V
</td><td class="value-cell">3 × 400 V/3 × 440 V

</td></tr><tr><td><span>Fuse type C</span>
</td><td class="value-cell">16 A
</td><td class="value-cell">20 A
</td><td class="value-cell">16 A

</td></tr><tr><td><span>Duty cycle 100 %/40 °C (MIG) </span>
</td><td class="value-cell">220 A/25.0 V
</td><td class="value-cell">175 A/22.8 V
</td><td class="value-cell">220 A/25.0 V

</td></tr><tr><td><span>Duty cycle 60 %/40 °C (MIG) </span>
</td><td class="value-cell">240 A/26.0 V
</td><td class="value-cell">200 A/24.0 V
</td><td class="value-cell">240 A/26.0 V

</td></tr><tr><td><span>Duty cycle max./40 °C (MIG) </span>
</td><td class="value-cell">300 A/25 %/29.0 V
</td><td class="value-cell">300 A/20 %/29.0 V
</td><td class="value-cell">300 A/20 %/29.0 V

</td></tr><tr><td><span>Duty cycle 100 %/20 °C (MIG) </span>
</td><td class="value-cell">300 A/29 V
</td><td class="value-cell">200 A/24 V
</td><td class="value-cell">290 A/28.5 V

</td></tr><tr><td><span>Duty cycle max./20 °C (MIG) </span>
</td><td class="value-cell">300 A/29 V
</td><td class="value-cell">300 A/20 %/29.0 V
</td><td class="value-cell">300 A/75 %/29.0 V

</td></tr><tr><td><span>Duty cycle 100 %/40 °C (MMA) </span>
</td><td class="value-cell">220 A/28.8 V
</td><td class="value-cell">140 A/25.6 V
</td><td class="value-cell">215 A/28.6 V

</td></tr><tr><td><span>Duty cycle 60 %/40 °C (MMA) </span>
</td><td class="value-cell">-
</td><td class="value-cell">170 A/26.8 V
</td><td class="value-cell">220 A/28.8 V

</td></tr><tr><td><span>Duty cycle max./40 °C (MMA) </span>
</td><td class="value-cell">250 A/40 %/30.0 V
</td><td class="value-cell">250 A/22 %/30.0 V
</td><td class="value-cell">250 A/35 %/30.0 V

</td></tr><tr><td><span>Duty cycle 100 %/20 °C (MMA) </span>
</td><td class="value-cell">250 A/30 V
</td><td class="value-cell">185 A/27 V
</td><td class="value-cell">250 A/30.0 V

</td></tr><tr><td><span>Duty cycle max./20 °C (MMA) </span>
</td><td class="value-cell">-
</td><td class="value-cell">250 A/30 %/30.0 V
</td><td class="value-cell">250 A/100 %/30.0 V

</td></tr><tr><td><span>Open circuit voltage</span>
</td><td class="value-cell">50-55 V
</td><td class="value-cell">60 V
</td><td class="value-cell">60 V

</td></tr><tr><td><span>Protection class</span>
</td><td class="value-cell">IP 23S
</td><td class="value-cell">IP 23S
</td><td class="value-cell">IP 23S

</td></tr><tr><td><span>Standard</span>
</td><td class="value-cell">EN/IEC60974 -1. - 5. -10.
</td><td class="value-cell">EN/IEC60974 -1. - 5. -10.
</td><td class="value-cell">EN/IEC60974 -1. - 5. -10.

</td></tr><tr><td><span>Minimum generator size</span>
</td><td class="value-cell">16 kVA
</td><td class="value-cell">17 kVA
</td><td class="value-cell">16 kVA

</td></tr><tr><td><span>Weight</span>
</td><td class="value-cell">17 kg
</td><td class="value-cell">20 kg
</td><td class="value-cell">20 kg

</td></tr><tr><td><span>Application class</span>
</td><td class="value-cell">S/CE
</td><td class="value-cell">S/CE
</td><td class="value-cell">S/CE

</td></tr><tr><td><span>Dimensions (H × W × L) </span>
</td><td class="value-cell">455 mm × 222 mm × 638 mm
</td><td class="value-cell">455 mm × 222 mm × 638 mm
</td><td class="value-cell">455 mm × 222 mm × 638




The Migatronic Omega Yard 300 MIG & Stick Welder is an investment in your welding proficiency and project success. Order yours today or book a demoto learn more about this exceptional machine and explore our comprehensive selection of welding supplies. With the right tools and expertise, you can achieve remarkable results.</td></tr></tbody></table>

See full description
Specifications for Omega Yard 300 MIG & Stick Welder Pulse
  • Weight
    17kg
  • Product Type
    MIG & Stick Welder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome