Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
MIG Welding
MIG Welding Wires
Mild Steel MIG Wire - 0.6mm - 15kg - WLD00110
By WELDFAST
Order Code:
ZT3608930S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/mig-welding-wires/mild-steel-mig-wire-0-6mm-15kg-wld00110/p/ZT3608930S
Add to quotation
View all MIG Welding Wires
Description
Mild steel welding wire for welding low and medium tensile steels
SG2 A18 ER70S-6
Specifications
Specifications for Mild Steel MIG Wire - 0.6mm - 15kg - WLD00110
Product Type
Tool Consumables
Weight
15kg
Diameter
0.6mm
Material
Mild Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome