XP ER 316L Stainless TIG Wire (2.4mm) 5Kg

XP ER 316L Stainless TIG Wire (2.4mm) 5Kg

Order Code: ZT5594997SCopy

£55.99 Inc VAT (20%)


Description

KEY FEATURES AND APPLICATIONS 316L is for welding austenitic stainless steel of type 18 Cr 12 Ni 2.0 Mo or similar molybdenum allotted acid resisting steels. The filler metal is also suitable for welding titanium & niobium stabilized steels such as ASTM 316Ti in cases where the construction is used at temperature not exceeding 400°C. The higher silicon content improves bead appearance, better arc stability, weld metal flow. Excellent resistance to corrosion, pitting and intergranular corrosion in general and dilute acidic conditions. The resistance to intergranular corrosion is good in chloride containing environments too. The PRE (Pitting Resistance Equivalent) is about 25

See full description
Specifications for XP ER 316L Stainless TIG Wire (2.4mm) 5Kg
  • Diameter
    2.4mm
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome