05782 HG250 Inverter Plasma Cutter

Order Code: ZT3447567S

£263.99 Inc VAT (20%)


Description

The SIP HG250 Inverter Plasma Cutter is a powerful and lightweight plasma cutter designed to accurately cut mild steel, stainless steel, aluminium and brass.

Easy to operate and safer than cutting with a naked flame, this plasma cutter cuts up to 8mm thickness from a 13A supply.

Applications & uses: Ideal for automotive settings. Perfect for small to medium workshops. Suitable for general purpose applications.

SIP 2-Year Standard Silver Warranty | Find out more

Infinitely variable output settings for added flexibility
Allows fine tuning of output power for greater precision and control, helping to achieve the desired performance.

Versatile cutting capacity from a 13A supply for wider application use
Capacity of 5.5mm quality cut and up to 8mm severance.

Suitable metal types include mild steel, stainless steel, aluminium and brass.

Integrated plasma torch with 'strike' guard offers greater user safety
Wiring the plasma torch into the inverter ensures a secure electrical connection, which promotes user safety.

The torch trigger is fitted with a safety guard which prevents accidental 'strike-up' if dropped.

Parts-in-place safety circuit for added user protection
Prevents accidental plasma trigger ignition when changing the consumable parts.

Adjustable air regulator ensures the correct air pressure is maintained
Requires min. 73psi (5bar) of compressed air to operate.

Low air pressure protection sensor helps prevent torch and consumable damage.

Accessories included
Supplied with 1x 3mtr earth lead, 2x ceramic shields, 2x electrodes, 2x 1.1mm cutting tips and 1x safety goggles.

Lightweight and compact design for outstanding portability
Alongside a fitted carry handle, this cutter is perfect for moving around garage and workshop areas.
Technical Information
ITEM NO. 05782
Input Supply: 230v (13A)
Output Current: 15A - 25A
Duty Cycle: 25A @ 30%
Max. Cutting Capacity: 5.5mm
Max. Severing Capacity: 8mm
Torch Cable Length: 3mtr
Net Weight: 6.70kg
Gross Weight: 8.60kg
Product Dimensions: 270 (H) x 160 (W) x 380mm (D)
Packaged Dimensions: 370 (H) x 300 (W) x 430mm (D)

See full description
Specifications for 05782 HG250 Inverter Plasma Cutter
  • Input Supply
    230V (13A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome