0
1
2
3

PI 350 Plasma Welder - 400v

Order Code: ZT5575045S

£31,999.99 Inc VAT (20%)
£37,899.9915.5% off


Description

Benefits

Unmatched precision and control for superior weld quality
100% duty cycle in plasma welding for maximised productivity
Versatility for diverse plasma and TIG welding applications
Reduced heat input with pulse functions for minimal material distortion
Enhanced operator safety with advanced control features

Unleash Precision Plasma Welding Power: Migatronic Pi 350 Plasma
Elevate your automated welding operations with the industry-leading Migatronic Pi 350 Plasma Welder - 400v. This high-performance, water-cooled inverter delivers exceptional precision and control for demanding plasma welding applications.

Built for Efficiency and Unmatched Results:

The Pi 350 Plasma is a true workhorse, engineered for seamless integration into automated welding processes. Its robust design and 100% duty cycle in plasma welding guarantee uninterrupted operation and maximum productivity.

Unmatched Versatility with Diverse Welding Processes:

Plasma-melt welding: Achieve clean, deep penetration welds on a variety of sheet metals
Plasma-press welding: Optimise joint fit-up and minimise distortion for high-precision applications
Plasma-keyhole welding: Create narrow, deep welds ideal for thick materials

Beyond Plasma: Superior TIG Welding Capabilities:

The Pi 350 Plasma goes beyond plasma welding, offering exceptional TIG welding performance with a maximum output of 500 amps. Achieve flawless results on various materials, including carbon steel, stainless steel, and aluminium.

Features
Three optional pulse functions: Traditional pulse, quick pulse, and Migatronic's innovative Synergy PLUS™, provide optimal control and minimize heat input, particularly beneficial for thin sheet metal applications.
Electronic gas and water flow control: Ensures consistent gas coverage and optimal torch cooling for superior weld quality
Built-in gas-saver kit: Reduces gas consumption and operating costs
CAN-BUS communication: Facilitates seamless integration into automated welding systems
Remote control kit (optional) : Enables convenient parameter adjustments from a distance
Diffusion-safe gas hose: Guarantees operator safety by preventing gas leaks
Pilot arc - safe ignition: Provides reliable arc initiation, minimising the risk of tungsten electrode damage

Ordering



Part No.
Description




79541623
With Wheels


79541624
Without Wheels


s

Please note torch not included
Other configurations and accessories available. Please contact us

What's In The Box
Migatronic Pi Plasma
8.5m mains supply cable
Flow control for internal and external cooling
Diffusion-slow gas hose
Remote control plug
CANBUS plug
Torch holder
IGC® (Intelligent Gas Control)

Applications
Automotive Industry: Precision welding of chassis components, exhaust systems, and body panels
Aerospace Industry: Welding of high-strength alloys for aircraft structures and engine components
Manufacturing: Fabrication of stainless steel tanks, pressure vessels, and other industrial equipment
Robotics and Automation: Integration into robotic welding cells for high-volume production
Shipbuilding: Welding of thick steel plates for ship hulls and structural components
Metal Fabrication: General welding applications requiring precise control and high-quality welds
Nuclear Industry: Welding of critical components with stringent quality requirements

Specifications





















<table class="data-table"><thead><tr><th>
</th><th class="value-cell"><span class="header">Pi Plasma</span> <span class="subheader">350 </span>


</th></tr></thead><tbody><tr><td><span>Mains voltage +/- 15 %</span>
</td><td class="value-cell">3 × 400

</td></tr><tr><td><span>Fuse type C</span>
</td><td class="value-cell">32A

</td></tr><tr><td><span>Mains current, effective</span>
</td><td class="value-cell">26.1A

</td></tr><tr><td><span>Power, 100%</span>
</td><td class="value-cell">18.1 kVA

</td></tr><tr><td><span>Power, max.</span>
</td><td class="value-cell">23.3 kVA

</td></tr><tr><td><span>Power, open circuit</span>
</td><td class="value-cell">40W

</td></tr><tr><td><span>Current range</span>
</td><td class="value-cell">5-350 A (Plasma) /5-500 A (TIG/MMA)

</td></tr><tr><td><span>Open circuit voltage</span>
</td><td class="value-cell">95V

</td></tr><tr><td><span>Duty cycle 100 %/20 °C (TIG) </span>
</td><td class="value-cell">475A

</td></tr><tr><td><span>Duty cycle 100 %/20 °C (Plasma) </span>
</td><td class="value-cell">350A

</td></tr><tr><td><span>Duty cycle 100 %/40 °C (TIG) </span>
</td><td class="value-cell">420A/26.8V

</td></tr><tr><td><span>Duty cycle 100 %/40 °C (Plasma) </span>
</td><td class="value-cell">350A/39.0V

</td></tr><tr><td><span>Duty cycle 60 %/40 °C (TIG) </span>
</td><td class="value-cell">500A/30V

</td></tr><tr><td><span>Protection class</span>
</td><td class="value-cell">IP 23

</td></tr><tr><td><span>Standard</span>
</td><td class="value-cell">EN/IEC60974-1. EN/IEC60974-2. EN/IEC60974-3. EN/IEC60974-10.

</td></tr><tr><td><span>Dimensions (H × W × L) </span>
</td><td class="value-cell">980mm × 545 mm × 1090 mm

</td></tr><tr><td><span>Weight</span>
</td><td class="value-cell">85 kg




Take your automated welding operations to the next level with the Migatronic Pi 350 Plasma Welder. Order today or book a demoand discover how this industry-leading technology can elevate your welding capabilities.</td></tr></tbody></table>

See full description
Specifications for PI 350 Plasma Welder - 400v
  • Voltage
    400V
  • Product Type
    Plasma Welder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome