Zeta 60 & 100 Plasma Cutter - 60A
0
1
2
3
4

Zeta 60 & 100 Plasma Cutter - 60A

Order Code: ZT5575086S

£2,799.99 Inc VAT (20%)
£3,399.9917.5% off


Description

Benefits

Increased Efficiency: Fast and precise cutting speeds for improved productivity
Versatility: Suitable for a wide range of materials and applications
Durability: Reliable performance in demanding industrial environments
Ease of Use: User-friendly interface for effortless operation
Cost-Effective: Long-lasting consumables and minimal downtime

Unleash Clean, Precise Cuts with the Migatronic Zeta Plasma Cutter: Your One-Stop Shop for Metal Fabrication

Effortlessly slice through conductive metals and metal alloys with the industrial-grade Migatronic Zeta Plasma Cutter. This versatile powerhouse is designed for both workshop efficiency and on-site repairs, making it the perfect companion for welders, metalworkers, and fabrication professionals of all kinds.

Built with Migatronic's proven inverter technology, the Zeta delivers unmatched precision and cutting performance. Simple to operate with a user-friendly control panel, the Zeta allows you to focus on the job at hand, not complex settings

Features
Clean, Precise Cutting: Experience superior cut quality on a variety of metals, up to 25mm (1 inch) for high-demand applications. Achieve clean separation even on thicker plates (up to 50% thicker for severance cuts) without compromising efficiency.
Unmatched Portability: The Zeta's lightweight and compact design makes it easy to transport between jobsites or workshops. No need for bulky equipment – get straight to cutting wherever your work takes you.
Workshop Ready, Generator Friendly: The Zeta seamlessly integrates with your existing compressed air systemand is compatible with generators, ensuring maximum flexibility in any work environment.
Fine Gouging Capability: Tackle weld cleaning and defect removal with ease. The Zeta's controlled gouging function allows for precise removal of unwanted material.
Punched Plate Cutting: Effortlessly navigate perforated or punched plates with the Zeta's dedicated cutting mode. Simply activate the function and cut with confidence.
Cost-Effective Operation: The Zeta utilises compressed air as its plasma gas, eliminating the need for expensive bottled gases Additionally, its standby mode minimises power consumption during downtime.

Applications
Metal Fabrication: Slice through sheet metal, pipes, beams, and other structural components for various projects
HVAC/R Applications: Precisely cut ductwork, piping, and other metal elements in heating, ventilation, air conditioning, and refrigeration systems
Automotive Restoration: Cleanly cut sheet metal for car body repairs, customisation projects, and exhaust system modifications
Metal Art Design: Create intricate metal sculptures, signs, and design elements with the Zeta's superior cut quality
On-Site Repairs: Effectively address metal repairs and modifications in various industrial and construction settings
Demolition Salvage: The Zeta's portability makes it ideal for controlled dismantling of metal structures during demolition or salvage operations

Ordering



Part No.
Description




79624102
Zeta 60 with 6m plasma torch


79624105
Zeta 100 with 6m plasma torch


79624108
Zeta 100 with 15m plasma torch


79624106
Zeta 100 Automat with 6m plasma torch


79624116
Zeta 100 Automat, 4-wheel trolley, tool tray & 6m plasma torch


79624114
Zeta 100 with 4-wheel trolley, tool tray & 6m plasma torch


79624115
Zeta 100 with 4-wheel trolley, tool tray & 15m plasma torch


79624109
Zeta 100 with autotransformer, trolley & 6m plasma torch


79624111
Zeta 100 with autotransformer, trolley & 15m plasma torch


79624110
Zeta 100 Automat with autotransformer trolley & 6m plasma torch




Other configurations and accessories available. Please contact us

What's In The Box
Migatronic Zeta
3m or 8.5m mains supply cable
Plasma hose
3m earth cable and clamp

Specifications

















<table class="data-table"><thead><tr><th>
</th><th class="value-cell"><span class="header">Zeta 60</span>
</th><th class="value-cell"><span class="header">Zeta 100</span>
</th><th class="value-cell"><span class="header">Zeta 100 Automat</span>


</th></tr></thead><tbody><tr><td><span>Adjustable range</span>
</td><td class="value-cell">20 A/88 V - 60 A/104 V
</td><td class="value-cell">20 A/88 V - 100 A/120 V
</td><td class="value-cell">20 A/88 V - 100 A/120 V

</td></tr><tr><td><span>Mains voltage +/- 15 %</span>
</td><td class="value-cell">3 × 400
</td><td class="value-cell">3 × 400
</td><td class="value-cell">3 × 400

</td></tr><tr><td><span>Fuse type C</span>
</td><td class="value-cell">10 A
</td><td class="value-cell">20 A
</td><td class="value-cell">20 A

</td></tr><tr><td><span>Duty cycle 100 %/40 °C</span>
</td><td class="value-cell">40 A/96 V
</td><td class="value-cell">75 A/110 V
</td><td class="value-cell">75 A/110 V

</td></tr><tr><td><span>Duty cycle 60 %/40 °C</span>
</td><td class="value-cell">50 A/100 V
</td><td class="value-cell">85 A/114 V
</td><td class="value-cell">85 A/114 V

</td></tr><tr><td><span>Duty cycle max./40 °C</span>
</td><td class="value-cell">60 A/40 %/104 V
</td><td class="value-cell">100 A/40 %/120 V
</td><td class="value-cell">100 A/40 %/120 V

</td></tr><tr><td><span>Efficiency</span>
</td><td class="value-cell">90%
</td><td class="value-cell">80%
</td><td class="value-cell">80%

</td></tr><tr><td><span>Open circuit voltage</span>
</td><td class="value-cell">240 V
</td><td class="value-cell">248 V
</td><td class="value-cell">248 V

</td></tr><tr><td><span>Quality cut (Plasma) </span>
</td><td class="value-cell">< 12 mm
</td><td class="value-cell">< 25 mm
</td><td class="value-cell">< 25 mm

</td></tr><tr><td><span>Protection class</span>
</td><td class="value-cell">IP 23
</td><td class="value-cell">IP 23
</td><td class="value-cell">IP 23

</td></tr><tr><td><span>Standard</span>
</td><td class="value-cell">EN/IEC60974 -1. -10.
</td><td class="value-cell">EN/IEC60974 -1. -10.
</td><td class="value-cell">EN/IEC60974 -1. -10.

</td></tr><tr><td><span>Dimensions (H × W × L) </span>
</td><td class="value-cell">360 mm × 220 mm × 570 mm
</td><td class="value-cell">405 mm × 345 mm × 675 mm
</td><td class="value-cell">405 mm × 345 mm × 675 mm

</td></tr><tr><td><span>Weight</span>
</td><td class="value-cell">27 kg
</td><td class="value-cell">36 kg
</td><td class="value-cell">36 kg</td></tr></tbody></table>

See full description
Specifications for Zeta 60 & 100 Plasma Cutter - 60A
  • Product Type
    Plasma Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome