Pro 88 Detail Torch 180mm Neck 50mm Burner - 344441

Pro 88 Detail Torch 180mm Neck 50mm Burner - 344441

Order Code: ZT1415001X

£89.99 Inc VAT (20%)


Description

The Pro 88 series incorporates one main valve and one economizer valve enabling a gas saving pilot flame and a trigger for instant shifting between pilot and main flame and for pulsing main flame. Operates with propane and butane gases.

Ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.

Recommended working pressure 4 bar.

See full description
Specifications for Pro 88 Detail Torch 180mm Neck 50mm Burner - 344441
  • Gas Consumption
    6700g/hr
  • Effect
    86kg/mm
  • MFR Part No.
    344441
  • Burner Diameter
    50mm
  • Type
    Pro 88 Detail Roofing Torch Kit
  • Neck Length
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome