0
1
2

K212-3 12V Soldering Tool & Accessories

Order Code: ZT1000933X

£6.99 Inc VAT (20%)


Description

K212-3 specification:
Rated 400°C to 420°C (750°F to 790°F).
Tip diameter 4.75mm (3/16'').
Supplied with 4057 Adiron tip.
K2240A/S Iron is fitted with an antistatic handle and 5036 copper tip.
Wattage equivalent: 25.

See full description
Specifications for K212-3 12V Soldering Tool & Accessories
  • Voltage
    12V
  • Weight
    232g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome