LED Halo Ring Soldering Iron, 60W


£33.99 Inc VAT (20%)

See 2 Product Variants
£33.99

Description

The Weller 60W LED Halo Ring Soldering Iron offers 360 illumination of focused, bright light to aid visibility of the workpiece, ensuring high-quality solder joints. Fitted with an ergonomic moulded pencil grip that provides comfort, precision and control. Easily replace worn tips or change tip applications. An integrated safety rest holds the iron when not in use, reducing the risk of injury or damage to the workspace. Specification Voltage 230/240V Input Power 60W Max. Temperature 427C Tip Chisel 6.4mm Cord Length 1.5m Weight 330g

Feature Attributes

Voltage:
240 V
Maximum Temperature:
427 °C
Input Power:
60 W
Power Source:
Corded 240V
Maximum Operating Temperature:
427 °C
Tip Size:
6.4 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome