Mini Robot Soldering Stand with Magnifier & Iron Holder
0
1
2
3
4
5

Mini Robot Soldering Stand with Magnifier & Iron Holder

Order Code: ZT1229964PCopy

£16.99 Inc VAT (20%)


Description

Ideal for awkward jobs where a third hand is needed. Cast steel base for extra stability. Fitted with two fully articulated crocodile clamps and Ø90mm magnifying glass. Features soldering iron holder to safely store soldering iron when no longer in use.

Specifications for Mini Robot Soldering Stand with Magnifier & Iron Holder
  • MFR Part No.
    SD150H
  • Weight
    0.59kg
  • Product Type
    Soldering Stnd
  • Material
    Cast Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome