Pro 86 Blow Torch Handle with 3/8" BSP Left Hand Hose Connection - 348641

Order Code: ZT1000348X

£39.99 Inc VAT (20%)


Description

The Pro 86 series meets high criteria for carrying out professional heating tasks. Whether soldering, paint stripping, shrinking or performing gold/silversmith's work, the high quality combined with convenience and a comprehensive range of accessories makes the Pro series a versatile tool for the demanding craftsman.


• Single valved handle mainly for smaller burners.

• The spindle and valve are designed to give a very exact and quick flame setting.

• The springloaded metal knob gives a precise and stable setting for the finest of flames .

• All metal parts made of high quality brass.

• Ergonomically designed plastic composite handle.

• Double moulded soft grip for highest comfort and useability.

• Delivered without hose nipple.

See full description
Specifications for Pro 86 Blow Torch Handle with 3/8" BSP Left Hand Hose Connection - 348641
  • Application Guide
    Precision Gold/Silversmith Work
    Paint Stripping
    Heat Shrinking
    Soldering
    Heating
    Brazing
  • MFR Part No.
    348641
  • Material
    Brass
    Plastic/Composite handle
  • Manufacturer Guarantee
    1 Year Manufacturer's Guarantee (T&Cs Apply)
  • Handle Style
    Pro 86 Series
  • Suitable for use with
    Pro 86 System
    Pro 88 System
  • Length
    180mm
  • Weight Each
    245g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome