Fusion 3C 230V 123.866 (Inc 1 Blank Shoe)

Order Code: ZT3113126S

£4,599.99 Inc VAT (20%)


Description

The Leister FUSION 3C 230V (INC 1 BLANK SHOE) is a high-performance hot air welding machine that is ideal for a variety of applications, including:

Roofing
Tents
Awnings
Tarpaulins
Canopies
Pool covers
Membranes
Insulation
Composite materials
The FUSION 3C features a powerful 230V motor that delivers up to 2000 watts of heat, making it ideal for welding thick materials. The machine also features a number of other features that make it easy to use, including:

Digital temperature control
Automatic shut-off
Cool-down function
Carrying case
The FUSION 3C comes with a blank shoe, which can be used for a variety of applications. The machine also comes with a one-year warranty.

Additional details about the Leister FUSION 3C 230V (INC 1 BLANK SHOE) :

Weight: 3.5 kg
Dimensions: 30 x 20 x 10 cm
Power consumption: 2000 watts
Temperature range: 200-600 degrees Celsius
Air flow rate: 200-600 liters per minute
Noise level: 75 decibels

The Leister FUSION 3C 230V (INC 1 BLANK SHOE) is a high-quality hot air welding machine that is ideal for a variety of applications. The machine is powerful, easy to use, and comes with a one-year warranty.

See full description
Specifications for Fusion 3C 230V 123.866 (Inc 1 Blank Shoe)
  • Voltage
    230V
  • Weight
    3.5kg
  • Product Type
    Hot Air Welding Machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome