GG 3/8in Torch-Side Flashback Arrestor - Fuel

Order Code: ZT5369070S

£34.99 Inc VAT (20%)


Description

Benefits

Minimises the risk of dangerous flashbacks, safeguarding you and your workspace
Weld with confidence knowing you have a vital safety measure in place
By preventing flashback-induced equipment damage, the Hi-Lo GG helps you stay productive
Protects your torch and hoses from flashback damage, saving you money on replacements
Meets relevant safety standards for oxy-fuel applications

Protect yourself and your equipment from flashback hazards with the Hi-Lo GG 3/8" Torch-Side Flashback Arrestor. This industry-standard safety device is designed to extinguish flames traveling backwards through your fuel gas or oxygen lines, preventing potential explosions and injuries.
Features

Torch-side protection: The Hi-Lo GG is specifically engineered for installation directly on your cutting or welding torch, providing a crucial layer of defence at the point of use
DIN EN ISO 5175-1 compliance: Manufactured to meet the rigorous safety standards set by DIN EN ISO 5175-1, you can be confident the Hi-Lo GG delivers reliable performance
100% safety tested: Every Hi-Lo GG unit undergoes rigorous testing by qualified professionals to ensure gas tightness, proper gas flow, and effective flashback prevention
Durable brass construction: Built to withstand the demands of oxy-fuel cutting and welding environments, the Hi-Lo GG features robust brass construction for long-lasting dependability

See full description
Specifications for GG 3/8in Torch-Side Flashback Arrestor - Fuel
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome