Pro Roll Pipe Stand - Base Only - 780440 ST-40BASE

Order Code: ZT5369028S

£599.99 Inc VAT (20%)


Description

Benefits
Enhanced Efficiency: Effortless adjustability and smooth roller operation expedite pipe handling and positioning
Improved Accuracy: Precise control over pipe rotation ensures consistent and accurate results
Long-lasting Durability: Built to withstand demanding welding environments
Increased Versatility (Optional) : Accommodates a wider range of pipe sizes and applications with compatible attachments (sold separately)
Increase Efficiency and Precision in Your Pipe Fabrication Projects

The Sumner Pro Roll™ Pipe Stand - Base Only is a versatile and user-friendly tool designed to streamline pipe rotation and fabrication tasks. This heavy-duty stand boasts a robust four-legged base for exceptional stability and can handle pipes ranging from 1/2 inch to 36 inches in diameter, with a maximum weight capacity of 2, 500 pounds.

Features
Large Pipe Capacity: Accommodates pipes from 1/2 inch to 36 inches in diameter, making it suitable for a wide range of applications
Durable Construction: Built to last with a sturdy design and high-quality materials
Easy Adjustability: Large handle allows for effortless height adjustments, even when wearing gloves
Smooth Roller Design: Ensures smooth and effortless pipe rotation for optimal control
Precise Control: Quick-change head and fine adjustment screw enable precise positioning for accurate pipe rotation
Versatility (Optional) : Compatible with five different head attachments and available in three sizes to suit your specific needs (heads and other sizes sold separately) .

Applications
Welding and Fabrication:
Pipe welding
Pipe cutting
Pipe bending
Pipe fitting
Pipe assembly

Construction:
Steel structures
Pipelines
Fences
Gates
Scaffolding

Industrial Maintenance:
Machinery repair
Equipment maintenance
Pipe replacement

Manufacturing:
Product assembly
Component fabrication
Automotive manufacturing
Aerospace manufacturing

DIY and Home Improvement:
Pipe projects
Metalworking
Home repairs

Specifications
Model: ST-40BASE
UPC: 661165804409
Product Height: 29.125 inch
Product Width: 31.5 inch
Product Length/Depth: 31.5 inch
Product Weight: 36.0 lbs

Elevate your pipe fabrication workflow with the Sumner Pro Roll Pipe Stand. Order yours today and experience the difference in efficiency, precision, and control!

See full description
Specifications for Pro Roll Pipe Stand - Base Only - 780440 ST-40BASE
  • Width
    31.5in
  • Height
    29.12in
  • Product Type
    Pipe Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome