PurgEye 600 Touch Screen Weld Purge Monitor API0600

Order Code: ZT3153737S

£3,399.99 Inc VAT (20%)


Description

The PurgEye 600 Weld Purge Monitor is an advanced device used in welding applications to measure and monitor the oxygen level during the purging process. It ensures the quality and integrity of welds by accurately measuring oxygen levels down to 10 parts per million (ppm) The device features a large, easy-to-read color touchscreen display, allowing users to view real-time data and make adjustments as needed. It also offers a built-in data logging capability, enabling the recording and analysis of welding parameters for quality control purposes. With its durable construction and user-friendly interface, the PurgEye 600 is a reliable tool that assists welders in achieving precise and high-quality welds while minimizing the risk of oxidation and defects.

Benefits

Ensures the quality and integrity of welds by monitoring oxygen levels
Allows precise control of the purging process to minimise oxidation and defects
Provides accurate and reliable measurement down to 10 ppm
Easy-to-read colour touchscreen display for convenient operation
Data logging capability for quality control and analysis purposes
Durable construction for reliable performance in challenging welding environments
Assists in achieving high-quality welds and reducing rework
Improves overall welding efficiency and productivity

Features

Accurate measurement and monitoring of oxygen levels during welding purging process
Detects oxygen levels down to 10 parts per million (ppm)
Large colour touchscreen display for easy reading and navigation
Real-time data viewing and adjustment capabilities
Built-in data logging for recording and analysis of welding parameters
Durable construction for reliable performance in demanding welding environments
Assists in achieving precise and high-quality welds
Minimises the risk of oxidation and defects in welds

What's In The Box

PurgEye 600 Weld Purge Monitor
PurgeNet™ Smart Cable for transferring Weld Purge Data
PurgeLog™ Data Logging Software (USB Data Stick)
Sample tube set with filter
Sturdy protective storage carrying and presentation case (a spare/replacement case is available for purchase)
Calibration Certificate (valid for 12 months)
User Instruction Manual
Mains power lead or cable with international plug adaptors

See full description
Specifications for PurgEye 600 Touch Screen Weld Purge Monitor API0600
  • Product Type
    Weld Purge Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome