Resettable DS2000 Flashback Arrestor - Oxygen (O2)

Order Code: ZT5368903S

£139.99 Inc VAT (20%)


Description

Benefits

Multi-level protection minimises the risk of flashbacks, explosions, and fires
Resettable design ensures continued operation after a flashback event, reducing downtime
Focus on your work knowing you have an extra layer of safety in place
Robust construction withstands demanding industrial environments
Meets relevant safety standards for welding and cutting applications

Hi-Lo Resettable DS2000 Flashback Arrestor: Double Down on Safety for Welding and Cutting

Protect yourself and your workspace with the Hi-Lo Resettable DS2000 Flashback Arrestor, available for both Oxygen and Fuel Gas. This essential safety device acts as a multi-layered shield against the dangers of flashbacks, offering peace of mind and enhanced control during welding, brazing, cutting, and other gas applications.

Features
Resettable Pressure-Sensitive Gas Cut-Off: Instantly stops gas flow in case of pressure surges, preventing explosions and equipment damage
Flame Barrier: Quenches flames within the arrestor, preventing them from traveling back to the source
Thermal Shut-Off Valve: Triggers an automatic shut-off when excessive heat is detected, safeguarding against hose burn-through
Gas Non-Return Valve (Check Valve) : Blocks the flow of gas back into the regulator, eliminating the risk of dangerous gas mixtures

See full description
Specifications for Resettable DS2000 Flashback Arrestor - Oxygen (O2)
  • Product Type
    Flashback Arrestor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome