Welding Shoe Overlap 20MM Weldmax

Welding Shoe Overlap 20MM Weldmax

Order Code: ZT3113162SCopy

£199.99 Inc VAT (20%)


Description

The Leister WELDING SHOE FOR FILLET 20MM WELDMAX is a high-quality welding shoe that is designed to be used with the WELDMAX hand extruder. It is made of durable materials and features a precision-machined surface that ensures a smooth and even weld. The welding shoe is available in a variety of sizes to accommodate different applications.

Features:

Durable construction
Precision-machined surface
Available in a variety of sizes
Benefits:

Creates smooth and even welds
Easy to use
Long-lasting
Applications:

Pipe welding
Fitting welding
Sheet metal welding
Other plastic welding applications
Specifications:

Material: Steel
Size: 20mm fillet weld

See full description
Specifications for Welding Shoe Overlap 20MM Weldmax
  • Material
    Steel
  • Product Type
    Welding Shoe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome