Weldplast S6 230v 32A for Plastic Welding 134.318 PW

Weldplast S6 230v 32A for Plastic Welding 134.318 PW

Order Code: ZT3113120SCopy

£9,299.99 Inc VAT (20%)


Description

WELDPLAST S6: Digitally Regulated 6kg/h Plastic Extrusion Welder
WELDPLAST S6 from Leister is the world's highest rated hand-held extrusion welder. With an output of up to 6 kg/h, it is surprisingly manoeuvrable. It features a brushless, preheat motor, multifunction display and comfortable ergo-grip – making the S6 Leister's flagship extrusion welder.

Key Features

Welds PP and PE
6 kg output per hour
Welding rod diameter 4 or 5 mm
Adjustable control wheel
Maintenance-free hot-air blower
Multifunction display
Material Preheater
Pre-set Welding Material Profiles
Weighs 14kg
Power 4.6kW

See full description
Specifications for Weldplast S6 230v 32A for Plastic Welding 134.318 PW
  • Voltage
    230V
  • Weight
    14kg
  • Material
    PE
    PP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome