WJT-4747HD Welding Jig Table
0
1

WJT-4747HD Welding Jig Table

Order Code: ZT2600050SCopy

£6,299.99 Inc VAT (20%)


Description

Made from 250 Cast iron the WJT-4747HD welding jig table from Baileigh Industrial is made to withstand the rigors of any shop. All of Baileigh Industrial's welding tables are made to exact tolerances and maintain flatness of /- .0025" and have a hardness rating of 140 to 160 Brinell. The WJT-7839-HD Welding Jig Table has a table size of 47" x 47" and has a total of 5 mourning surfaces that use Industry standard 28mm holes that are spaced at 100mm to ensure the most options with the strongest holding power. For more information about our welding tables, contact a Toolfrance representative.
\n
\n
\n
\n 47" x 47 table
\n Made from 250 Cast Iron with nitride coating
\n Brinell Hardness 140~160
\n 5 Mounting Surfaces
\n Expandable
\n 2 ton weight capacity
\n Industry Standard 28mm Mounting holes
\n 100mm hole spacing
\n Etched Position Marks
\n Includes table Oiler, Brush and cleaning stone
\n
\nThe WJT-4747HD Welding Jig Table has a table size of 47" x 47" and has a total of 5 mourning surfaces that use Industry standard 28mm holes that are spaced at 100mm to ensure the most options with the strongest holding power. For more information about our welding tables, contact a Baileigh representative.
\n
\n47Â x 47Â table
\nMade from 250 Cast Iron with nitride coating
\nBrinell Hardness 140~160
\n5 Mounting Surfaces
\nExpandable
\n2 ton weight capacity
\nIndustry Standard 28mm Mounting holes
\n100mm hole spacing
\nEtched Position Marks
\nIncludes table Oiler, Brush and cleaning stone
\n
\n
\n
\nItem Number WJT-4747-HD
\n
\nWorking Table Size 1194mm x 1194mm (47" x 47")
\n
\nTable Load Capacity 2 Tons
\n
\nTable Height 850mm (33.5")
\n
\nShipping Weight 1045 lbs
\n
\nTable Flatness /- .0025"
\n
\nNumber of Mounting Surfaces 5
\n
\nMounting Hole Size 28mm
\n
\nMounting Hole Spacing 100mm
\n
\nDimensions L x W x H 50" x 50" x 50"
\n
\n* specifications subject to change without notice.

See full description
Specifications for WJT-4747HD Welding Jig Table
  • Material
    Cast Iron
  • Product Type
    Welding Jig Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome