0
1
2

74715 Wide Slit Nozzle

Order Code: ZT1026067X

£7.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Slit Nozzles
For welding tarpaulin, ground sheets etc. 20mm is used in conjunction with the 9mm reduction nozzle. 40mm is used in conjunction with the 14mm reduction nozzle.

To fit Kobe, Bosch, Makita and Steinel heat guns.

See full description
Specifications for 74715 Wide Slit Nozzle
  • Material
    Stainless Steel
  • MFR Part No.
    74715
  • Nozzle Size
    40mm
  • Compatible Heat Gun Brand
    Steinel
    Kobe
    Makita
    Bosch
  • Type
    Slit Nozzle
  • Number of Pieces
    1
  • Size
    40
  • Item
    Heat Gun Nozzles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome