Satin Strip Shower Curtain White Each

Order Code: ZT2620357S

£16.99 Inc VAT (20%)


Description

JanSan Satin Strip Shower Curtain White enhances your bathrooms with our luxurious polyester satin stripe hotel shower curtains.
The shower curtain deluxe from JanSan is the ideal addition to your home bathroom. Particularly for homes without a separate shower in the bathroom, the shower curtain is an ideal addition, offering the possibility of taking a shower standing in the bath. With a width of 180cm, it is suitable for both showers and bathtubs. The shower curtain features high quality workmanship and is made of particularly durable polyester. Water simply runs off it, due to its surface refinement. It is easy to clean and washable at 30°c. But the actual special feature of the shower curtain deluxe is its design. With a complete grey finish, this shower curtain from JanSan has incorporated glittering threads. These give the shower curtain a shiny stone look and turn the simple shower curtain into a real optical highlight in your bathroom. The top hem has a reinforced perforated strip and rustproof metal eyelets. The bottom end is weighted and shaped by an environmentally friendly rubber band (instead of lead). 12 white plastic shower curtain rings are included. Thus, the elegant curtain can be quickly and conveniently put up or taken down on various running and guide rails.
- Single Shower Curtain- Weighted hems- 150g weight- Polyester- 12 rust free silver alloy eyelets- Size 180 x 180cm- White

See full description
Specifications for Satin Strip Shower Curtain White Each
  • Colour
    White
  • Material
    Plastic
  • Product Type
    Bathroom Accessories
  • Size
    180 x 180cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome