Strip Curtain, price/m², Width X Thickness 400 X 4mm, Overlap 1 Hook = 72mm

Order Code: ZT2717476S

£159.99 Inc VAT (20%)


Description

Strip curtain, price/m², width x thickness 400 x 4 mm, overlap 1 hook = 72 mm. Supplied = assembled. Method of attachment for strip curtains = for suspending. Material = plastic, transparent. Strip width = 400 mm. Material thickness = 4 mm. Overlap number of hooks = 1 pcs. Overlap in mm = 72 mm. Temperature resistance = -15 °C to +50 °C. Place of use = outdoor use, e.g. large gates and openings. Product type = strip curtains. Protects from draughts. Saves energy. Keeps dirt out. Strips made of transparent plastic with rounded edges to prevent injuries. Temperature resistant from -15 °C to +50 °C, but not suitable for constant use at temperatures below freezing, e.g. in deep-freeze areas. Mounted on hook strips made of zinc plated steel or optional sliding mechanism made of aluminium with hook strips. The curtain strips are suspended in the hook strips using pre-assembled clamps. Each strip can be separately inserted or removed. Predominantly used in outdoor areas, e.g. large entrances and openings. Options available at extra cost Slide mechanism with rollers inside the guide rails for easy opening by simply pushing the entire curtain to the side. Supplied with the full rail lengths required, including a lateral end stop with retainer spring. Please observe the additional space requirement at the side. Red warning strips to create a visual boundary. Corresponding transparent strips are omitted. Completely pre-assembled - easy installation. Available on request - Coloured, ribbed and anti-static strips - Strips for deep-freeze areas (to -40 °C) - Stainless steel hook systems for stringent hygienic requirements - Sliding mechanism in heavy duty version (required for heights of 4+ m and opening widths of 6+ m) - Spare strips (with holes on request)

See full description
Specifications for Strip Curtain, price/m², Width X Thickness 400 X 4mm, Overlap 1 Hook = 72mm
  • Product Type
    Strip Curtains
  • Material
    Transparent
    Plastic
  • Strip Width
    400mm
  • Supplied
    Assembled
  • Temperature Resistance
    15 To +50°C
  • Applications
    Outdoor Use
  • Overlap
    72mm
  • Overlap Number of Hooks
    1
  • Material Thickness
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome