Strip Curtain, 50 M Roll, Width X Thickness 300 X 3mm

Order Code: ZT2717505S

£899.99 Inc VAT (20%)


Description

Strip curtain, 50 m roll, width x thickness 300 x 3 mm. Supplied = assembled. Material = plastic, transparent. Strip width = 300 mm. Material thickness = 3 mm. Temperature resistance = -15 °C to +50 °C. Length = 50 m. Product type = strip curtains. Protect against draughts. Save energy. Keep dirt out. Made of transparent plastic. Rounded edges, prevents injuries. Temperature resistant from -15 °C to +50 °C, but not suitable for constant use at temperatures below freezing, e.g. in deep-freeze areas. 50 m rolls.

See full description
Specifications for Strip Curtain, 50 M Roll, Width X Thickness 300 X 3mm
  • Product Type
    Strip Curtains
  • Material
    Transparent
    Plastic
  • Strip Width
    300mm
  • Length
    50m
  • Supplied
    Assembled
  • Temperature Resistance
    15 To +50°C
  • Material Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome