Strip Curtain, 50 M Roll, Width X Thickness 400 X 4mm

Order Code: ZT2717537S

£1,329.99 Inc VAT (20%)


Description

Strip curtain, 50 m roll, width x thickness 400 x 4 mm. Supplied = assembled. Material = plastic, transparent. Strip width = 400 mm. Material thickness = 4 mm. Temperature resistance = -15 °C to +50 °C. Length = 50 m. Product type = strip curtains. Protect against draughts. Save energy. Keep dirt out. Made of transparent plastic. Rounded edges, prevents injuries. Temperature resistant from -15 °C to +50 °C, but not suitable for constant use at temperatures below freezing, e.g. in deep-freeze areas. 50 m rolls.

See full description
Specifications for Strip Curtain, 50 M Roll, Width X Thickness 400 X 4mm
  • Strip Width
    400mm
  • Material
    Plastic
    Transparent
  • Product Type
    Strip Curtains
  • Length
    50m
  • Supplied
    Assembled
  • Material Thickness
    4mm
  • Temperature Resistance
    15 To +50°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome