Welding Protection Lamella, Length 50 M, Roll, Red

Order Code: ZT2729915S

£799.99 Inc VAT (20%)


Description

Welding protection lamella, length 50 m, roll, red. Supplied = assembled. Length = 50 m. Width = 300 mm. Material thickness = 2 mm. Colour = red. Product type = welding protection tarps. Fulfil ISO EN 25980 requirements. Supplied on rolls with rounded edges. In two colours. Width 300 mm, thickness 2 mm. Welding protection lamella curtains complete with mounting materials available on request.

See full description
Specifications for Welding Protection Lamella, Length 50 M, Roll, Red
  • Colour
    Red
  • Product Type
    Welding Protection Tarps
  • Length
    50m
  • Supplied
    Assembled
  • Material Thickness
    2mm
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome