Welding Strip 300mm x 2mm Green Tint 2m

Order Code: ZT2673976S

£22.99 Inc VAT (20%)


Description

Ideal for welding environments

• Developed for use in welding bays – resistant to welding sparks.
• Meets specification EN1598.
• Conforms to EN ISO 25980:2014
• REACH compliant.
• UV stabilised.
• Abrasion and chemical resistant.
• Suitable for temperatures from -15ºC to +50ºC.
• Includes stainless steel hanging plate for easy installation.

Available Sizes:
Width: 300 Thickness: 2 Length: 2 Colour: Green Tint

See full description
Specifications for Welding Strip 300mm x 2mm Green Tint 2m
  • Colour
    Green Tint
  • Thickness
    2mm
  • Product Type
    Welding Strip
  • Length
    2m
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome