Specifications for General Purpose Sheet GP-SH, 158 mm x 224 mm, A FIN
  • Grade
    Fine
  • MFR Part No.
    7496
  • Overall Length
    224mm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminium Oxide
  • Overall Width
    158mm
  • Product Type
    Hand Pads
  • Colour
    Greens
  • Length
    224mm
  • Series
    Scotch-Brite
  • Width
    158mm
  • Pad Type
    Non-Woven Hand Pads
  • Model Number
    7496

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome