Scotch-Brite Clean and Finish Sheet CF-SH, 158 mm x 224 mm, MED
0
1

Scotch-Brite Clean and Finish Sheet CF-SH, 158 mm x 224 mm, MED

Order Code: ZT1033885XCopy

£4.19 Inc VAT (20%)


Description

Scotch-Brite Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean, and finish. It also works well for contour finishing and lacquer finishing and polishing. The sheet is flexible, making it effective for getting into hard-to-reach areas to produce a uniform finish.

Specifications for Scotch-Brite Clean and Finish Sheet CF-SH, 158 mm x 224 mm, MED
  • Product Type
    Pads
  • MFR Part No.
    7446
  • Overall Width
    155mm
  • Grade
    Coarse
  • Overall Length
    255mm
  • Colour
    Dark Grey
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Model Number
    7446
  • Series
    Scotch-Brite
  • Length
    255mm
  • Pad Type
    Non-Woven Hand Pads
  • Width
    155mm
Product Reviews -
3 years ago by David
Just what I was looking for

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome