Kukoo Ice Well Cocktail Bar Station
0
1
2
3
4
5

Kukoo Ice Well Cocktail Bar Station

Order Code: ZT3960975SCopy

£799.99 Inc VAT (20%)


Description

There's nothing better than an ice cold cocktail, but there is nothing worse than waiting ages in line! Customers want their cocktails as quick as possible and with this ultimate bar station set up, you'll be handing out cocktails left, right and centre!

The greatest must have for your bar! This stylish stainless steel cocktail bar station has the perfect set up for creating your delicious cocktails. From making Piña Colada's, to the classic Martini and even mocktails - with this work-station, you'll be the busiest bar in town!

Cocktail Bar Station

This work-station not only offers style, it also provides practicability. The 100mm splash back will help protect your walls from splatter and the drinks rack is made to hold all your favourite cocktail ingredients.

Made from #304 stainless steel, it can endure a variety of temperatures and is corrosion resistance. No matter how many drinks you spill, it will always be easy to clean.

The bar work-station features 3 insulated ice wells with one including a drainer which can be used as a sink. You can't have cocktails without ice and having the ice on hand is sure to make your cocktail making process a lot quicker!

This cocktail station may sound amazing already, but because we are super generous we are throwing in a FREE non-slip mat for the lower shelf! This handy shelf can be used to store a whole range of items such as glasses, drinks & most importantly your cocktail ingredients.

The KuKoo cocktail bar station is sure to help your bartenders make cocktails with ease and provide an efficient and friendly service. Designed to help any bar environment run smoothly and stress-free as possible, increasing sales as a result!

Product Features:


* Stainless steel cocktail bar station
* Made with #304 stainless steel
* Comes with FREE non-slip matting for drinks rack
* Comes with 3 insulated ice wells
* The ice well to the left features a drainer, which can be used as a sink
* Drinks rack to the front, which holds a range of bottles & cocktail ingredients
* Lower shelf which can be used to store glasses, drinks & much more
* Adjustable feet means you can adjust the height of the station with ease
* 100mm splash back, to help prevent your walls from splatter
* Easy to clean Specifications:


* Material: #304 Stainless Steel
* Dimensions: 85cm (H) x 84cm (W) x 55cm (D) - 72cm (D) when including bottle tray.

See full description
Specifications for Kukoo Ice Well Cocktail Bar Station
  • Product Type
    Cocktail Bar Station
  • Height
    85cm
  • Width
    84cm
  • Depth
    55cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome